SKF

SKF YET 207-107, Insert bearing, 36.513 mm Shaft Dia., 72 mm OD, 19 mm WD Outer Ring, Eccentric Locking Collar

  • ERIKS:23772047
  • Manufacturer:7316576617102
Image 1
Image 2
Image 1
Image 2
Bearing,Self Lube,Imperial,Insert,Spherical Outer,Eccentric Collar Lock,Regreasable,1.7/16"shaft diameter,SKF brand
Save to list

€41.94/ pieceexcl. VAT

€50.75incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
YET 2
Type
Insert bearing
Shaft diameter
36.513 mm
Shaft diameter
1.7/16 in
Outer Diameter
72 mm
Width
38.9 mm
Outer ring width
19 mm
Dynamic load rating
25.5 kN
Static load rating
15.3 kN
With sealing
Yes
Limiting speed
5300 rpm
Weight
0.425 kg
Weight
0.94 lb
Model
Spherical Outer Ring
Shaft Locking Type
Eccentric Locking Collar