






€202.46/ pieceexcl. VAT
€244.98incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YET 2 |
Type | Insert bearing |
Shaft diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 35.7 mm |
Outer ring width | 18 mm |
Dynamic load rating | 19.5 kN |
Static load rating | 11.2 kN |
With sealing | Yes |
Limiting speed | 6300 rpm |
Weight | 0.305 kg |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |