




€29.34/ pieceexcl. VAT
€35.50incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YET 2 |
Type | Insert bearing |
Shaft diameter | 22.225 mm |
Shaft diameter | 7/8 in |
Outer Diameter | 52 mm |
Width | 31 mm |
Outer ring width | 15 mm |
Dynamic load rating | 14 kN |
Static load rating | 7.8 kN |
With sealing | Yes |
Limiting speed | 7000 rpm |
Weight | 0.213 kg |
Weight | 0.47 lb |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |