




€24.02/ pieceexcl. VAT
€29.06incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YET 2 |
Type | Insert bearing |
Shaft diameter | 15 mm |
Outer Diameter | 40 mm |
Width | 28.6 mm |
Outer ring width | 12 mm |
Dynamic load rating | 9.56 kN |
Static load rating | 4.75 kN |
With sealing | Yes |
Limiting speed | 9500 rpm |
Weight | 0.119 kg |
Weight | 0.26 lb |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |