SKF

SKF YET 203-010, Insert bearing, 15.875 mm Shaft Dia., 40 mm OD, 12 mm WD Outer Ring, Eccentric Locking Collar

  • ERIKS:23772029
  • Manufacturer:7316576616662
Image 1
Image 2
Image 1
Image 2
Bearing,Self Lube,Imperial,Insert,Spherical Outer,Eccentric Collar Lock,Regreasable,5/8"shaft diameter,SKF brand
Save to list

€24.72/ pieceexcl. VAT

€29.91incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
YET 2
Type
Insert bearing
Shaft diameter
15.875 mm
Shaft diameter
5/8 in
Outer Diameter
40 mm
Width
28.6 mm
Outer ring width
12 mm
Dynamic load rating
9.56 kN
Static load rating
4.75 kN
With sealing
Yes
Limiting speed
9500 rpm
Weight
0.107 kg
Weight
0.23 lb
Model
Spherical Outer Ring
Shaft Locking Type
Eccentric Locking Collar