SKF

SKF YEL 212-2F, Insert bearing, 60 mm Shaft Dia., 110 mm OD, 26 mm WD Outer Ring, Eccentric Locking Collar

  • ERIKS:23772027
  • Manufacturer:7316570118209
Image 1
Image 2
Image 1
Image 2
Y-Bearing Insert with Extended Inner Ring on both sides and eccentric collar lock.
Save to list

€128.27/ pieceexcl. VAT

€155.21incl. VAT

5 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
YEL 2..-2F
Type
Insert bearing
Shaft diameter
60 mm
Outer Diameter
110 mm
Width
77.8 mm
Outer ring width
26 mm
Dynamic load rating
52.7 kN
Static load rating
36 kN
With sealing
Yes
Limiting speed
3400 rpm
Weight
1.65 kg
Weight
3.64 lb
Model
Spherical Outer Ring
Shaft Locking Type
Eccentric Locking Collar