




€88.88/ pieceexcl. VAT
€107.54incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YEL 2..-2F |
Type | Insert bearing |
Shaft diameter | 55 mm |
Shaft diameter | 2 in |
Outer Diameter | 100 mm |
Width | 21 mm |
Outer ring width | 25 mm |
Dynamic load rating | 48.4 kN |
Static load rating | 44 kN |
With sealing | No |
Limiting speed | 7000 rpm |
Weight | 0.656 kg |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |