

€72.40/ pieceexcl. VAT
€87.60incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YEL 210 |
Type | Insert bearing |
Shaft diameter | 50 mm |
Outer Diameter | 90 mm |
Width | 62.7 mm |
Outer ring width | 22 mm |
Dynamic load rating | 35.1 kN |
Static load rating | 23.2 kN |
With sealing | Yes |
Limiting speed | 800 rpm |
Weight | 0.911 kg |
Weight | 2.01 lb |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |