SKF

SKF YEL 210-115-2F, Insert bearing, 49.213 mm Shaft Dia., 90 mm OD, 22 mm WD Outer Ring, Eccentric Locking Collar

  • ERIKS:23772022
  • Manufacturer:7316577752819
Image 1
Image 2
Image 1
Image 2
Save to list

€75.97/ pieceexcl. VAT

€91.92incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
YEL 2..-2F
Type
Insert bearing
Shaft diameter
49.213 mm
Shaft diameter
1.15/16 in
Outer Diameter
90 mm
Width
62.7 mm
Outer ring width
22 mm
Dynamic load rating
35.1 kN
Static load rating
23.2 kN
With sealing
Yes
Limiting speed
4000 rpm
Weight
0.918 kg
Weight
2.02 lb
Model
Spherical Outer Ring
Shaft Locking Type
Eccentric Locking Collar