




€59.22/ pieceexcl. VAT
€71.66incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YEL 2..-2F |
Type | Insert bearing |
Shaft diameter | 38.1 mm |
Shaft diameter | 1.1/2 in |
Outer Diameter | 80 mm |
Width | 56.3 mm |
Outer ring width | 21 mm |
Dynamic load rating | 30.7 kN |
Static load rating | 19 kN |
With sealing | Yes |
Limiting speed | 4800 rpm |
Weight | 0.734 kg |
Weight | 1.62 lb |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |
€64.89/ pieceexcl. VAT
€78.52incl. VAT
Estimated delivery date - 16/11/2026