SKF

SKF YEL 206-2DW/AG, Insert bearing, 30 mm Shaft Dia., 62 mm OD, 18 mm WD Outer Ring, Eccentric Locking Collar

  • ERIKS:14441865
  • Manufacturer:7316579504218
Image 1
Save to list

€40.14/ pieceexcl. VAT

€48.57incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
YEL 206
Type
Insert bearing
Shaft diameter
30 mm
Outer Diameter
62 mm
Width
48.4 mm
Outer ring width
18 mm
Dynamic load rating
19.5 kN
Static load rating
11.2 kN
With sealing
Yes
Limiting speed
1200 rpm
Weight
0.36 kg
Weight
0.79 lb
Model
Spherical Outer Ring
Shaft Locking Type
Eccentric Locking Collar