




€42.12/ pieceexcl. VAT
€50.97incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YEL 2..-2F |
Type | Insert bearing |
Shaft diameter | 31.75 mm |
Shaft diameter | 1.1/14 in |
Outer Diameter | 62 mm |
Width | 48.4 mm |
Outer ring width | 18 mm |
Dynamic load rating | 19.5 kN |
Static load rating | 11.2 kN |
With sealing | Yes |
Limiting speed | 6300 rpm |
Weight | 0.34 kg |
Weight | 0.75 lb |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |