




€34.08/ pieceexcl. VAT
€41.24incl. VAT
23 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YEL 2..-2F |
Type | Insert bearing |
Shaft diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 44.4 mm |
Outer ring width | 15 mm |
Dynamic load rating | 14 kN |
Static load rating | 7.8 kN |
With sealing | Yes |
Limiting speed | 7000 rpm |
Weight | 0.242 kg |
Weight | 0.53 lb |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |
€32.73/ pieceexcl. VAT
€39.60incl. VAT
Estimated delivery date - 13/11/2026