




€171.08/ pieceexcl. VAT
€207.01incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YEL 2..-2F |
Type | Insert bearing |
Shaft diameter | 20 mm |
Outer Diameter | 47 mm |
Width | 43.7 mm |
Outer ring width | 14 mm |
Dynamic load rating | 12.7 kN |
Static load rating | 6.55 kN |
With sealing | Yes |
Limiting speed | 8500 rpm |
Weight | 0.196 kg |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |