SKF

SKF YAR 220-2F, Insert bearing, 100 mm Shaft Dia., 180 mm OD, 40 mm WD Outer Ring, Setscrew Locking

  • ERIKS:23771991
  • Manufacturer:7316570063981
Image 1
Image 2
Image 1
Image 2
Y-Bearing Insert with Extended Inner Ring on both sides and setscrew lock.
Save to list

€433.50/ pieceexcl. VAT

€524.54incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
YAR 2..-2F
Type
Insert bearing
Shaft diameter
100 mm
Outer Diameter
180 mm
Width
98.4 mm
Outer ring width
40 mm
Dynamic load rating
124 kN
Static load rating
93 kN
With sealing
Yes
Limiting speed
1900 rpm
Weight
5.68 kg
Weight
12.5 lb
Model
Spherical Outer Ring
Shaft Locking Type
Setscrew Locking