




€351.96/ pieceexcl. VAT
€425.87incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YAR 2..-2F |
Type | Insert bearing |
Shaft diameter | 90 mm |
Outer Diameter | 160 mm |
Width | 89 mm |
Outer ring width | 36 mm |
Dynamic load rating | 95.6 kN |
Static load rating | 72 kN |
With sealing | Yes |
Limiting speed | 2000 rpm |
Weight | 4.01 kg |
Weight | 8.83 lb |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |