SKF

SKF YAR 213-2F, Insert bearing, 65 mm Shaft Dia., 120 mm OD, 27 mm WD Outer Ring, Setscrew Locking

  • ERIKS:23771984
  • Manufacturer:7316577032188
Image 1
Image 2
Image 1
Image 2
Y-Bearing Insert with Extended Inner Ring on both sides and setscrew lock.
Save to list

€103.48/ pieceexcl. VAT

€125.21incl. VAT

16 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
YAR 2..-2F
Type
Insert bearing
Shaft diameter
65 mm
Outer Diameter
120 mm
Width
68.3 mm
Outer ring width
27 mm
Dynamic load rating
57.2 kN
Static load rating
40 kN
With sealing
Yes
Limiting speed
3000 rpm
Weight
1.74 kg
Weight
3.84 lb
Model
Spherical Outer Ring
Shaft Locking Type
Setscrew Locking