




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YAR 2..-2F |
Type | Insert bearing |
Shaft diameter | 65 mm |
Outer Diameter | 120 mm |
Width | 68.3 mm |
Outer ring width | 27 mm |
Dynamic load rating | 57.2 kN |
Static load rating | 40 kN |
With sealing | Yes |
Limiting speed | 3000 rpm |
Weight | 1.74 kg |
Weight | 3.84 lb |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |