




€106.56/ pieceexcl. VAT
€128.94incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YAR 2..-2F |
Type | Insert bearing |
Shaft diameter | 63.5 mm |
Shaft diameter | 2.1/4 in |
Outer Diameter | 120 mm |
Width | 68.3 mm |
Outer ring width | 27 mm |
Dynamic load rating | 57.2 kN |
Static load rating | 40 kN |
With sealing | Yes |
Limiting speed | 3000 rpm |
Weight | 1.85 kg |
Weight | 4.07 lb |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |