




€355.91/ pieceexcl. VAT
€430.65incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YAR 2..-2F |
Type | Insert bearing |
Shaft diameter | 60 mm |
Outer Diameter | 110 mm |
Width | 65.1 mm |
Outer ring width | 26 mm |
Dynamic load rating | 52.7 kN |
Static load rating | 36 kN |
With sealing | Yes |
Limiting speed | 100 rpm |
Max. temperature | 350 °C |
Weight | 1.38 kg |
Weight | 3.05 lb |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |