SKF

SKF YAR 212-2F/VA201, Insert bearing, 60 mm Shaft Dia., 110 mm OD, 26 mm WD Outer Ring, Setscrew Locking

  • ERIKS:13636023
  • Manufacturer:7316579071482
Image 1
Image 2
Image 1
Image 2
Save to list

€277.77/ pieceexcl. VAT

€336.10incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
YAR 2..-2F
Type
Insert bearing
Shaft diameter
60 mm
Outer Diameter
110 mm
Width
65.1 mm
Outer ring width
26 mm
Dynamic load rating
52.7 kN
Static load rating
36 kN
With sealing
Yes
Limiting speed
50 rpm
Max. temperature
350 °C
Weight
1.38 kg
Weight
3.05 lb
Model
Spherical Outer Ring
Shaft Locking Type
Setscrew Locking