SKF

SKF YAR 210-115-2F, Insert bearing, 49.213 mm Shaft Dia., 90 mm OD, 22 mm WD Outer Ring, Setscrew Locking

  • ERIKS:23771967
  • Manufacturer:7316577754660
Image 1
Image 2
Image 1
Image 2
Bearing,Self Lube,Imperial,Insert,Spherical Outer,Setscrew Lock,Regreasable,1.15/16"shaft diameter,SKF brand
Save to list

€58.76/ pieceexcl. VAT

€71.10incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
YAR 2..-2F
Type
Insert bearing
Shaft diameter
49.213 mm
Shaft diameter
1.15/16 in
Outer Diameter
90 mm
Width
51.6 mm
Outer ring width
22 mm
Dynamic load rating
35.1 kN
Static load rating
23.2 kN
With sealing
Yes
Limiting speed
4000 rpm
Weight
0.767 kg
Weight
1.69 lb
Model
Spherical Outer Ring
Shaft Locking Type
Setscrew Locking