SKF

SKF YAR 208-108-2F, Insert bearing, 38.1 mm Shaft Dia., 80 mm OD, 21 mm WD Outer Ring, Setscrew Locking

  • ERIKS:23771953
  • Manufacturer:7316577754615
Image 1
Image 2
Image 1
Image 2
Y-Bearing Insert with Extended Inner Ring on both sides and setscrew lock.
Save to list

€48.27/ pieceexcl. VAT

€58.41incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
YAR 2..-2F
Type
Insert bearing
Shaft diameter
38.1 mm
Shaft diameter
1.1/2 in
Outer Diameter
80 mm
Width
49.2 mm
Outer ring width
21 mm
Dynamic load rating
30.7 kN
Static load rating
19 kN
With sealing
Yes
Limiting speed
4800 rpm
Weight
0.629 kg
Weight
1.39 lb
Model
Spherical Outer Ring
Shaft Locking Type
Setscrew Locking