




€31.78/ pieceexcl. VAT
€38.45incl. VAT
60 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YAR 2..-2F |
Type | Insert bearing |
Shaft diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 38.1 mm |
Outer ring width | 18 mm |
Dynamic load rating | 19.5 kN |
Static load rating | 11.2 kN |
With sealing | Yes |
Limiting speed | 6300 rpm |
Weight | 0.295 kg |
Weight | 0.65 lb |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |
€32.18/ pieceexcl. VAT
€38.94incl. VAT
34 In stock - Estimated delivery date 10/11/2026