SKF

SKF YAR 204-2F/VA201, Insert bearing, 20 mm Shaft Dia., 47 mm OD, 14 mm WD Outer Ring, Setscrew Locking

  • ERIKS:13636005
  • Manufacturer:7316579069861
Image 1
Image 2
Image 1
Image 2
Save to list

€84.88/ pieceexcl. VAT

€102.70incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
YAR 2..-2F
Type
Insert bearing
Shaft diameter
20 mm
Outer Diameter
47 mm
Width
31 mm
Outer ring width
14 mm
Dynamic load rating
12.7 kN
Static load rating
6.55 kN
With sealing
Yes
Limiting speed
130 rpm
Max. temperature
350 °C
Weight
0.148 kg
Weight
0.33 lb
Model
Spherical Outer Ring
Shaft Locking Type
Setscrew Locking