SKF

SKF YAR 204-2F, Insert bearing, 20 mm Shaft Dia., 47 mm OD, 14 mm WD Outer Ring, Setscrew Locking

  • ERIKS:23771918
  • Manufacturer:7316577028884
Image 1
Image 2
Image 1
Image 2
Y-Bearing Insert with Extended Inner Ring on both sides and setscrew lock.
Save to list

€22.54/ pieceexcl. VAT

€27.27incl. VAT

85 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
YAR 2..-2F
Type
Insert bearing
Shaft diameter
20 mm
Outer Diameter
47 mm
Width
31 mm
Outer ring width
14 mm
Dynamic load rating
12.7 kN
Static load rating
6.55 kN
With sealing
Yes
Limiting speed
8500 rpm
Weight
0.145 kg
Weight
0.32 lb
Model
Spherical Outer Ring
Shaft Locking Type
Setscrew Locking
Alternatives

€24.84/ pieceexcl. VAT

€30.06incl. VAT

18 In stock - Estimated delivery date 26/10/2026