




€25.78/ pieceexcl. VAT
€31.19incl. VAT
11 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YAR 2..-2F |
Type | Insert bearing |
Shaft diameter | 19.05 mm |
Shaft diameter | 3/4 in |
Outer Diameter | 47 mm |
Width | 31 mm |
Outer ring width | 14 mm |
Dynamic load rating | 12.7 kN |
Static load rating | 6.55 kN |
With sealing | Yes |
Limiting speed | 8500 rpm |
Weight | 0.152 kg |
Weight | 0.34 lb |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |