




€25.04/ pieceexcl. VAT
€30.30incl. VAT
8 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YAR 2..-2F |
Type | Insert bearing |
Shaft diameter | 12 mm |
Outer Diameter | 40 mm |
Width | 27.4 mm |
Outer ring width | 12 mm |
Dynamic load rating | 9.56 kN |
Static load rating | 4.75 kN |
With sealing | Yes |
Limiting speed | 9500 rpm |
Weight | 0.119 kg |
Weight | 0.26 lb |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |