

€3,241.45/ pieceexcl. VAT
€3,922.15incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | AOH |
Shaft diameter | 340 mm |
Width | 167 mm |
Thread Size | Tr380x5 |
prepared for oil injection | Yes |
€278.71/ pieceexcl. VAT
€337.24incl. VAT
Estimated delivery date - 16/11/2026