






€22.64/ pieceexcl. VAT
€27.39incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 639/3 |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 3 mm |
Outer Diameter | 8 mm |
Width | 4 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Lubrication | Grease |
Dynamic load rating | 0.319 kN |
Static load rating | 0.09 kN |
Reference speed | 150000 rpm |
Fatigue load limit | 0.004 kN |
Limiting speed | 75000 rpm |
Performance class | Single row |
Weight | 0.0008 kg |
Weight | 0.0018 lb |