






€19.04/ pieceexcl. VAT
€23.04incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 639/2 |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 2 mm |
Outer Diameter | 6 mm |
Width | 3 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Lubrication | Grease |
Dynamic load rating | 0.19 kN |
Static load rating | 0.051 kN |
Reference speed | 180000 rpm |
Fatigue load limit | 0.002 kN |
Limiting speed | 90000 rpm |
Performance class | Single row |
Weight | 0.0002 kg |
Weight | 0.000441 lb |
B | 3 mm |