SKF

SKF W 638/8-2Z, Miniature ball bearing, Closure on both sides, 8 mm ID, 16 mm OD, 6 mm WD, Stainless steel Cage

  • ERIKS:23771885
  • Manufacturer:7316570864991
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row stainless steel deep groove ball bearing.
Shield of pressed sheet steel on both sides of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€21.11/ pieceexcl. VAT

€25.54incl. VAT

1 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
W 638
Type
Miniature ball bearing
Execution
Single row
Inner Diameter
8 mm
Outer Diameter
16 mm
Width
6 mm
Material
Stainless steel
Sealing
Closure on both sides
Internal clearance
CN (normal)
Cage
Stainless steel
Lubrication
Grease
Dynamic load rating
0.715 kN
Static load rating
0.3 kN
Reference speed
90000 rpm
Fatigue load limit
0.012 kN
Limiting speed
45000 rpm
Performance class
Single row
Weight
0.0044 kg
Weight
0.0097 lb