SKF

SKF W 638/4 R-2Z, Miniature ball bearing, Closure on both sides, 4 mm ID, 9 mm OD, 4 mm WD, Stainless steel Cage

  • ERIKS:12121467
  • Manufacturer:7316574715374
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row stainless steel deep groove ball bearing.
Shield of pressed sheet steel on both sides of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€25.59/ pieceexcl. VAT

€30.96incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
W 638
Type
Miniature ball bearing
Execution
Single row
Inner Diameter
4 mm
Outer Diameter
9 mm
Width
4 mm
Material
Stainless steel
Sealing
Closure on both sides
Internal clearance
CN (normal)
Cage
Stainless steel
Lubrication
Grease
Dynamic load rating
0.364 kN
Static load rating
0.114 kN
Reference speed
140000 rpm
Fatigue load limit
0.005 kN
Limiting speed
70000 rpm
Performance class
Single row
Weight
0.001 kg
Weight
0.0022 lb