SKF

SKF W 637/8-2Z, Deep Groove Ball Bearing, Closure on both sides, 8 mm ID, 12 mm OD, 3.5 mm WD, Stainless steel Cage

  • ERIKS:12255727
  • Manufacturer:7316572559444
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row stainless steel deep groove ball bearing.
Shield of pressed sheet steel on both sides of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€14.08/ pieceexcl. VAT

€17.04incl. VAT

1 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
637/8
Type
Deep Groove Ball Bearing
Execution
Single row
Inner Diameter
8 mm
Outer Diameter
12 mm
Width
3.5 mm
Material
Stainless steel
Sealing
Closure on both sides
Internal clearance
CN (normal)
Cage
Stainless steel
Lubrication
Grease
Dynamic load rating
0.312 kN
Static load rating
0.14 kN
Reference speed
100000 rpm
Fatigue load limit
0.006 kN
Limiting speed
53000 rpm
Performance class
Single row
Weight
0.001 kg
Weight
0.0022 lb