SKF

SKF W 637/3-2Z, Deep Groove Ball Bearing, Closure on both sides, 3 mm ID, 6 mm OD, 3 mm WD, Stainless steel Cage

  • ERIKS:23771880
  • Manufacturer:7316570157079
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row stainless steel deep groove ball bearing.
Shield of pressed sheet steel on both sides of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€14.08/ pieceexcl. VAT

€17.04incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
637/3
Type
Deep Groove Ball Bearing
Execution
Single row
Inner Diameter
3 mm
Outer Diameter
6 mm
Width
3 mm
Material
Stainless steel
Sealing
Closure on both sides
Internal clearance
CN (normal)
Cage
Stainless steel
Lubrication
Grease
Dynamic load rating
0.117 kN
Static load rating
0.036 kN
Reference speed
170000 rpm
Fatigue load limit
0.002 kN
Limiting speed
85000 rpm
Performance class
Single row
Weight
0.0004 kg
Weight
0.000882 lb