SKF

SKF W 635-2Z, Miniature ball bearing, Closure on both sides, 5 mm ID, 19 mm OD, 6 mm WD, Stainless steel Cage

  • ERIKS:23771879
  • Manufacturer:7316570196580
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row stainless steel deep groove ball bearing.
Shield of pressed sheet steel on both sides of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€17.49/ pieceexcl. VAT

€21.16incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
W 635
Type
Miniature ball bearing
Execution
Single row
Inner Diameter
5 mm
Outer Diameter
19 mm
Width
6 mm
Material
Stainless steel
Sealing
Closure on both sides
Internal clearance
CN (normal)
Cage
Stainless steel
Lubrication
Grease
Dynamic load rating
2.03 kN
Static load rating
0.88 kN
Reference speed
85000 rpm
Fatigue load limit
0.038 kN
Limiting speed
43000 rpm
Performance class
Single row
Weight
0.0085 kg
Weight
0.019 lb