






€86.58/ pieceexcl. VAT
€104.76incl. VAT
62 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 6304 |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 20 mm |
Outer Diameter | 52 mm |
Width | 15 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Lubrication | Grease |
Dynamic load rating | 13.8 kN |
Static load rating | 7.8 kN |
Reference speed | 9500 rpm |
Fatigue load limit | 0.335 kN |
Limiting speed | 9500 rpm |
Performance class | Single row |
Weight | 0.14 kg |
Weight | 0.31 lb |
B | 15 mm |
€62.71/ pieceexcl. VAT
€75.88incl. VAT
Estimated delivery date - 17/11/2026