SKF

SKF W 6303-2Z, Deep Groove Ball Bearing, Closure on both sides, 17 mm ID, 47 mm OD, 14 mm WD, Stainless steel Cage

  • ERIKS:23771872
  • Manufacturer:7316570333190
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row stainless steel deep groove ball bearing.
Shield of pressed sheet steel on both sides of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€86.20/ pieceexcl. VAT

€104.30incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
6303
Type
Deep Groove Ball Bearing
Execution
Single row
Inner Diameter
17 mm
Outer Diameter
47 mm
Width
14 mm
Material
Stainless steel
Sealing
Closure on both sides
Internal clearance
CN (normal)
Cage
Stainless steel
Lubrication
Grease
Dynamic load rating
11.7 kN
Static load rating
6.55 kN
Reference speed
36000 rpm
Fatigue load limit
0.28 kN
Limiting speed
18000 rpm
Performance class
Single row
Weight
0.111 kg
Weight
0.24 lb
B
14 mm