






€59.52/ pieceexcl. VAT
€72.02incl. VAT
8 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | W 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 15 mm |
Outer Diameter | 42 mm |
Width | 13 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 9.95 kN |
Static load rating | 5.4 kN |
Fatigue load limit | 0.232 kN |
Limiting speed | 11000 rpm |
Performance class | Single row |
Weight | 0.0818 kg |
Weight | 0.18 lb |
€36.43/ pieceexcl. VAT
€44.08incl. VAT
Estimated delivery date - 16/11/2026