






€21.11/ pieceexcl. VAT
€25.54incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | W 628 |
Type | Miniature ball bearing |
Execution | Single row |
Inner Diameter | 8 mm |
Outer Diameter | 16 mm |
Width | 5 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Lubrication | Grease |
Dynamic load rating | 0.715 kN |
Static load rating | 0.3 kN |
Reference speed | 90000 rpm |
Fatigue load limit | 0.012 kN |
Limiting speed | 45000 rpm |
Performance class | Single row |
Weight | 0.004 kg |
Weight | 0.0088 lb |