






€25.38/ pieceexcl. VAT
€30.71incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | W 628 |
Type | Miniature ball bearing |
Execution | Single row |
Inner Diameter | 6 mm |
Outer Diameter | 13 mm |
Width | 5 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Lubrication | Grease |
Dynamic load rating | 0.618 kN |
Static load rating | 0.224 kN |
Fatigue load limit | 0.01 kN |
Limiting speed | 30000 rpm |
Performance class | Single row |
Weight | 0.0029 kg |
Weight | 0.0064 lb |