SKF

SKF W 623-2Z, Miniature ball bearing, Closure on both sides, 3 mm ID, 10 mm OD, 4 mm WD, Stainless steel Cage

  • ERIKS:23771844
  • Manufacturer:7316570716610
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row stainless steel deep groove ball bearing.
Shield of pressed sheet steel on both sides of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€17.89/ pieceexcl. VAT

€21.65incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
W 623
Type
Miniature ball bearing
Execution
Single row
Inner Diameter
3 mm
Outer Diameter
10 mm
Width
4 mm
Material
Stainless steel
Sealing
Closure on both sides
Internal clearance
CN (normal)
Cage
Stainless steel
Lubrication
Grease
Dynamic load rating
0.358 kN
Static load rating
0.11 kN
Reference speed
140000 rpm
Fatigue load limit
0.005 kN
Limiting speed
70000 rpm
Performance class
Single row
Weight
0.0016 kg
Weight
0.0035 lb