SKF

SKF W 6210-2Z, Single row deep groove ball bearing, Closure on both sides, 50 mm ID, 90 mm OD, 20 mm WD, Stainless steel Cage

  • ERIKS:13201781
  • Manufacturer:7316571866864
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row stainless steel deep groove ball bearing.
Shield of pressed sheet steel on both sides of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€524.44/ pieceexcl. VAT

€634.57incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
W 62
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
50 mm
Outer Diameter
90 mm
Width
20 mm
Material
Stainless steel
Sealing
Closure on both sides
Material sealing
Metal
Internal clearance
CN (normal)
Cage
Stainless steel
Running accuracy
Standard
Lubrication
Grease
Dynamic load rating
30.2 kN
Static load rating
23.2 kN
Reference speed
17000 rpm
Fatigue load limit
0.98 kN
Limiting speed
8500 rpm
Performance class
Single row
Weight
0.449 kg
Weight
0.99 lb