SKF

SKF W 6207-2Z, Deep Groove Ball Bearing, Closure on both sides, 35 mm ID, 72 mm OD, 17 mm WD, Stainless steel Cage

  • ERIKS:24004669
  • Manufacturer:7316570281187
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row stainless steel deep groove ball bearing.
Shield of pressed sheet steel on both sides of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€154.72/ pieceexcl. VAT

€187.21incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
6207
Type
Deep Groove Ball Bearing
Execution
Single row
Inner Diameter
35 mm
Outer Diameter
72 mm
Width
17 mm
Material
Stainless steel
Sealing
Closure on both sides
Internal clearance
CN (normal)
Cage
Stainless steel
Lubrication
Grease
Dynamic load rating
22.1 kN
Static load rating
15.3 kN
Reference speed
22000 rpm
Fatigue load limit
0.655 kN
Limiting speed
11000 rpm
Performance class
Single row
Weight
0.275 kg
Weight
0.61 lb
B
17 mm