SKF

SKF W 6207-2RS1/W64F, Deep Groove Ball Bearing, Closure on both sides, 35 mm ID, 72 mm OD, 17 mm WD, Sheet metal Cage

  • ERIKS:13201775
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row stainless steel deep groove ball bearing.
Contact seal made of acrylonitrile-butadiene rubber (NRB), on both sides of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Solid Oil filling, Synthetic base oil type, NSF H1 approved for food applications.
Save to list

€252.60/ pieceexcl. VAT

€305.65incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
6207
Type
Deep Groove Ball Bearing
Execution
Single row
Inner Diameter
35 mm
Outer Diameter
72 mm
Width
17 mm
Material
Steel
Sealing
Closure on both sides
Internal clearance
CN (normal)
Cage
Sheet metal
Lubrication
None
Dynamic load rating
159 kN
Static load rating
15.3 kN
Reference speed
7000 rpm
Fatigue load limit
0.655 kN
Limiting speed
6000 rpm
Performance class
Single row
Weight
0.278 kg
B
45 mm