






€156.35/ pieceexcl. VAT
€189.18incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 6207 |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 35 mm |
Outer Diameter | 72 mm |
Width | 17 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Lubrication | Grease |
Dynamic load rating | 22.1 kN |
Static load rating | 15.3 kN |
Reference speed | 6000 rpm |
Fatigue load limit | 0.655 kN |
Limiting speed | 6000 rpm |
Performance class | Single row |
Weight | 0.278 kg |
Weight | 0.61 lb |
B | 17 mm |