






€94.83/ pieceexcl. VAT
€114.74incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | W 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 16 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 16.5 kN |
Static load rating | 11.2 kN |
Fatigue load limit | 0.48 kN |
Limiting speed | 7000 rpm |
Performance class | Single row |
Weight | 0.193 kg |
Weight | 0.43 lb |