SKF

SKF W 6205-2RS1/W64F, Single row deep groove ball bearing, Closure on both sides, 25 mm ID, 52 mm OD, 15 mm WD, Sheet metal Cage

  • ERIKS:13701289
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Stainless steel deep groove ball bearings are resistant to corrosion which may occur due to humidity. These single-row deep groove ball bearings are extremely versatile. They are simple in design, suitable for high to very high speeds, very robust and thus low-maintenance. Thanks to the deep grooves and the close contact between the grooves and the balls, deep groove ball bearings are extremely well suited to tolerate both radial loads and axial loads in both directions, even at high speeds. Stainless steel deep groove ball bearings have the same operating characteristics as conventional deep groove ball bearings made of steel, but have a lower load capacity. Both open (unsealed) and sealed versions of the single-row deep groove ball bearings are available. Bearings sealed on both sides have lifetime lubrication and therefore need not be regreased during use. They have been filled with the exact quantity of high-quality lubricant under controlled conditions.

Bearing with cover plates 2Z:
The cover plates, manufactured from sheet steel, are primarily suited to applications where the i-race of the bearing rotates. There is a sealing gap between the outer edge of the plate and the i-race. The clearance between the cover plate and the i-race is designed in such a way that no contact can be made, even if the bearing exhibits a large amount of radial play. To prevent corrosion, the cover plates are galvanized.

Bearing with contact seals 2RSH, 2RS1:
Contact seals are made from nitrile butadiene rubber (NBR) with sheet steel reinforcement. The seals are fitted in the recesses of the o-race. In contrast to the low-friction seal, the contact seal makes contact with the i-race. The contact seal prevents the ingress of any dust or moisture into the bearing.
Save to list

€148.60/ pieceexcl. VAT

€179.81incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
W 62
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
25 mm
Outer Diameter
52 mm
Width
15 mm
Material
Stainless steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
CN (normal)
Cage
Sheet metal
Running accuracy
Standard
Lubrication
Grease
Dynamic load rating
11.7 kN
Static load rating
7.65 kN
Fatigue load limit
0.335 kN
Limiting speed
8500 rpm
Performance class
Single row
Weight
0.125 kg