






€47.91/ pieceexcl. VAT
€57.97incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | W 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 20 mm |
Outer Diameter | 47 mm |
Width | 14 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 10.8 kN |
Static load rating | 6.55 kN |
Reference speed | 34000 rpm |
Fatigue load limit | 0.28 kN |
Limiting speed | 17000 rpm |
Performance class | Single row |
Weight | 0.104 kg |
Weight | 0.23 lb |
€29.72/ pieceexcl. VAT
€35.96incl. VAT
Estimated delivery date - 16/11/2026