SKF

SKF W 6204-2RS1/W64, Single row deep groove ball bearing, Open on both sides, 20 mm ID, 47 mm OD, 14 mm WD, Sheet metal Cage

  • ERIKS:13201765
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row stainless steel deep groove ball bearing.
Contact seal made of acrylonitrile-butadiene rubber (NRB), on both sides of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Solid Oil filling.
Save to list

€128.36/ pieceexcl. VAT

€155.32incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
W 62
Type
Single row deep groove ball bearing